Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 25BF
Mfr # UG25
Zoro # G9556206
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # UG25
- Zoro # G9556206
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 25 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 313 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Type | Medium Duty |
Roller Finish/Coating | Galvanized |
Bearings | Commercial Light Oil |
Between Frame (In.) | 25 |
Number of Grooves | 0 |
Capacity (Lb.) | 313 |
Shaft | 7/16" Hex Plain Steel |
Motorized | No |
Construction | 14 ga. Galvanized Steel |
Mounting | Spring Retained |
Description
Replacement Roller, 25 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 313 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONGARM Electric Winch, 3/5HP, 12VDC (SA5015DC)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 3 in., 165 lb. (LRA-TPA 75KF)
- SNAP-LOC Cargo Strap, Cam Buckle, 8 ft., 500 lb. (SLTHS108CR)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EE2802NTX3)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 27BF (KD27)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 47BF (SG47)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 23BF (SG23)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (10F10KG03B16)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG15B16)
- ASHLAND CONVEYOR Roller Conveyor, 10ft.L, 2 Legs Per Unit (CDLR16F10S05 51EW N5)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 46BF (SG46)
- Ashland Conveyor Roller Conveying