Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 24BF
Mfr # UG24
Zoro # G9556215
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # UG24
- Zoro # G9556215
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 24 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 326 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Between Frame (In.) | 24 |
Shaft | 7/16" Hex Plain Steel |
Roller Finish/Coating | Galvanized |
Number of Grooves | 0 |
Construction | 14 ga. Galvanized Steel |
Bearings | Commercial Light Oil |
Type | Medium Duty |
Capacity (Lb.) | 326 |
Mounting | Spring Retained |
Motorized | No |
Description
Replacement Roller, 24 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 326 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Strip Door, 7 ft. Opening Height, Black (999-00802)
- WESTWARD Platform Truck, 48 in. L, Steel Frame (48XK56)
- SERVICE CASTER SCC-8" x 2.5" Gray Pneumatic Wheel Only w/3.1875" Centered Hub and Ball Bearings (SCC-FPB280-4C-GRAY-BRGKIT)
- DURASTAR Axle (Zerk), 1/2-13 x 3-3/8 x 5/8, For 34/30 Series (AZ0856)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 27BF (10F10KG03B27)
- ASHLAND CONVEYOR Hand Operated Roller Stop, Street Ball (RS140B22)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 43BF (S43)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 51BF (T51)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (U20)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 7BF (EA07)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CV-2500B)
- Ashland Conveyor Roller Conveying