Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 23BF
Mfr # UG23
Zoro # G9556224
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # UG23
- Zoro # G9556224
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 23 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Hex |
Roller Load Capacity | 351 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Type | Medium Duty |
Construction | 14 ga. Galvanized Steel |
Capacity (Lb.) | 351 |
Mounting | Spring Retained |
Roller Finish/Coating | Galvanized |
Shaft | 7/16" Hex Plain Steel |
Number of Grooves | 0 |
Between Frame (In.) | 23 |
Bearings | Commercial Light Oil |
Motorized | No |
Description
Replacement Roller, 23 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 351 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 96015 .5 in. x 300 ft. Solid Braid Propylene Multifilament Derby Rope in Red (96015)
- DURABLE CORP 6' X 20" X 11" Loading Dock Bumper (B620-11)
- COTTERMAN 80 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (AW05R2636A3C50P6)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub, 350 lb. (5VT77)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KG24)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 13BF (KAR13)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 48BF (S48)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 21BF (14F10SG06B21)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 22BF (UG22)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG15B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 48BF (SG48)
- Ashland Conveyor Roller Conveying