Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 22BF
Mfr # UG22
Zoro # G9556233
original price:
$31.80
4% off
new price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # UG22
- Zoro # G9556233
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 22 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Hex |
Roller Load Capacity | 358 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Between Frame (In.) | 22 |
Shaft | 7/16" Hex Plain Steel |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Number of Grooves | 0 |
Type | Medium Duty |
Construction | 14 ga. Galvanized Steel |
Capacity (Lb.) | 358 |
Roller Finish/Coating | Galvanized |
Motorized | No |
Description
Replacement Roller, 22 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 358 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x3", 2-1/4" HUB Length, Offset HUB, Pneumatic Wheel (AIR Fille (CB-FP82O-)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33103)
- GPS - GENERIC PARTS SERVICE Axle For Crown PE 3000 Pallet Trucks (CR 116802)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Canvas (G20-CCX-LNN)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Dia. (In.): 1-29/32 (KG15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 30BF (U30)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KG24)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Axle Shape: Hex (KG20 AB1)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 39BF (KG39 VO)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 14BF (S14)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 21BF (T21)
- Ashland Conveyor Roller Conveying