Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 22BF
Mfr # SG22
Zoro # G7216666
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # SG22
- Zoro # G7216666
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 22 in |
Dia. (In.) | 2-1/2 |
Overall Width | 23 3/4 in |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Roller Finish/Coating | Galvanized |
Shaft | 11/16" Hex Plain Steel |
Mounting | Spring Retained |
Between Frame (In.) | 22 |
Construction | 11 ga. Galvanized Steel |
Type | Heavy Duty |
Motorized | No |
Capacity (Lb.) | 850 |
Max. Operating Temp. | 220¿F |
Bearings | Commercial Light Oil |
Description
Replacement Roller, 22 in For Between Frame Width, 23 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 6 in W, Nylon, Yellow (WB1-906-3)
- ZORO SELECT Flush End Post, 21 In., Yellow, Steel (22DN09)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 600 lb. (PGCSK19BLK)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (11F10EG15B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (KG30 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (5F05T03B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 42BF (KG42 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG15B16)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 18BF (KAR18)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (12F05EA03B22)
- Ashland Conveyor Roller Conveying