Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 21BF
Mfr # UG21
Zoro # G9556242
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # UG21
- Zoro # G9556242
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 21 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 376 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Type | Medium Duty |
Construction | 14 ga. Galvanized Steel |
Shaft | 7/16" Hex Plain Steel |
Motorized | No |
Bearings | Commercial Light Oil |
Number of Grooves | 0 |
Mounting | Spring Retained |
Roller Finish/Coating | Galvanized |
Between Frame (In.) | 21 |
Capacity (Lb.) | 376 |
Description
Replacement Roller, 21 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 376 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN SECUREBAR CARGOBAR - RETAIL, CC5225 (CC5225)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 24 In (28000560)
- LOUISVILLE 12 ft 0.33 ft Fiberglass Platform Stepladder, 375 lb Capacity (FXP1810HD)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600lb. Cap, White (36FL26)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 33BF (S33)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Dia. (In.): 1-29/32 (KG15)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 49BF (S49)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 16BF (K40P16)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 25BF (KD25)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 PU1/8 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 10BF (EG10)
- Ashland Conveyor Roller Conveying