Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 18BF
Mfr # UG18
Zoro # G9556276
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # UG18
- Zoro # G9556276
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 18 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Hex |
Roller Load Capacity | 443 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Between Frame (In.) | 18 |
Mounting | Spring Retained |
Construction | 14 ga. Galvanized Steel |
Type | Medium Duty |
Roller Finish/Coating | Galvanized |
Shaft | 7/16" Hex Plain Steel |
Number of Grooves | 0 |
Bearings | Commercial Light Oil |
Motorized | No |
Capacity (Lb.) | 443 |
Description
Replacement Roller, 18 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 443 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Office Work Positioner Lift Truck, Battery Powered, 220 Lb. Capacity (988927)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ftx2In, 1666lb (2VKP8)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 5/16 in Hook Opening (LB015-10)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 40 x 48" (PDSEH40486PH2FL)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 16BF (4F90KA03B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 9BF (KG09 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Capacity (Lb.): 270 (DG18)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 36BF (10F10KG45B36)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50)
- ASHLAND CONVEYOR Roller Conveyor, 34 in. W, 1 Leg Per Unit (CDLR16F05S05 27EW N5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 10BF, Type: Light Duty (KG10)
- Ashland Conveyor Roller Conveying