Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 17BF
Mfr # UG17
Zoro # G9556285
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # UG17
- Zoro # G9556285
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 17 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Hex |
Roller Load Capacity | 471 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Shaft | 7/16" Hex Plain Steel |
Bearings | Commercial Light Oil |
Construction | 14 ga. Galvanized Steel |
Capacity (Lb.) | 471 |
Type | Medium Duty |
Number of Grooves | 0 |
Roller Finish/Coating | Galvanized |
Between Frame (In.) | 17 |
Motorized | No |
Mounting | Spring Retained |
Description
Replacement Roller, 17 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 471 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR1)
- PEERLESS Chain, Straight, 20 ft., 3500 lb., Welded (5050220)
- COTTERMAN Rigid Wheel w/Mounting Hardware, 4 In., PR (SU1077)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Gray (463G)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG03B10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 7BF (KG07)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 17BF (T17)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 40BF (KG40)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 24BF (K40P24)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 18BF (KAR18)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Axle Shape: Hex (KG20 AB1)
- Ashland Conveyor Roller Conveying