Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 17BF
Mfr # SG17
Zoro # G7007481
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SG17
- Zoro # G7007481
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 17 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Bearings | Commercial Light Oil |
Shaft | 11/16" Hex Plain Steel |
Between Frame (In.) | 17 |
Motorized | No |
Mounting | Spring Retained |
Capacity (Lb.) | 850 |
Roller Finish/Coating | Galvanized |
Construction | 11 ga. Galvanized Steel |
Type | Heavy Duty |
Description
Replacement Roller, 17 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, 5 ft. L, Working Load Limit 132 lb. (36079/5)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 3500 lb. (3T210X8)
- PEERLESS CHAIN #498 S-HOOK 1000PC/CTN, ZP, 7949835 (7949835)
- MILWAUKEE HAND TRUCKS P-Handle Truck, with 8", Solid Tires (DC30020)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Axle Shape: Hex (KG20 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 36BF (U36)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF (KGR15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 2 Legs Per Unit (CDLR16F05S05 51EW CN51A3 30)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 19BF (EA19)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 24BF (KG24 VO)
- Ashland Conveyor Roller Conveying