Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 16BF
Mfr # UG16
Zoro # G9556294
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # UG16
- Zoro # G9556294
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 16 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 496 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Type | Medium Duty |
Between Frame (In.) | 16 |
Shaft | 7/16" Hex Plain Steel |
Construction | 14 ga. Galvanized Steel |
Mounting | Spring Retained |
Number of Grooves | 0 |
Motorized | No |
Bearings | Commercial Light Oil |
Roller Finish/Coating | Galvanized |
Capacity (Lb.) | 496 |
Description
Replacement Roller, 16 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 496 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 24 x 36" (CH-2436-16P)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, SEHR (23401)
- ZORO SELECT Twine, Nylon, #18,250 ft., White (89-WA)
- ZORO SELECT Laminated Dock Bumper, 14 In W (1014-4.5)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG15B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (KG16)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 31BF (10F90KG03B31)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 36BF (10F05KG03B36)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 27BF (UG27)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 52BF (S52)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (11F10EG15B13)
- Ashland Conveyor Roller Conveying