Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 14BF
Mfr # SG14
Zoro # G7214277
original price:
$38.79
5% off
new price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SG14
- Zoro # G7214277
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 14 in |
Dia. (In.) | 2-1/2 |
Overall Width | 15 3/4 in |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Roller Finish/Coating | Galvanized |
Bearings | Commercial Light Oil |
Between Frame (In.) | 14 |
Motorized | No |
Mounting | Spring Retained |
Max. Operating Temp. | 220¿F |
Capacity (Lb.) | 850 |
Shaft | 11/16" Hex Plain Steel |
Type | Heavy Duty |
Construction | 11 ga. Galvanized Steel |
Description
Replacement Roller, 14 in For Between Frame Width, 15 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Powered Tugger, 2K Tug Series (E-TUG-20)
- STERLING Rescue Rope, 1/2" Dia. x 150' L, 1,010 lb (WP125190046)
- NOBLES/TENNANT WHEEL - SWIVEL CASTER COMPLETE 2 in. X 3/4 in. GREY INCLUDES HARDWARE (1006343)
- DAYTON Pump, Hydraulic (21-41)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 39BF (U39)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 18BF (SG18)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 36BF (U36)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 22BF (EG22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (KG16)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 40BF (SG40)
- VINYLGUARD Conveyor Roller Cover, PVC, Wht, 60 in. L (31-CVC-1900W)
- Ashland Conveyor Roller Conveying