Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 12BF
Mfr # SG12
Zoro # G6641853
original price:
$43.40
22% off
new price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SG12
- Zoro # G6641853
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 12 in |
Overall Width | 13 3/4 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Shaft | 11/16" Hex Plain Steel |
Construction | 11 ga. Galvanized Steel |
Roller Finish/Coating | Galvanized |
Type | Heavy Duty |
Motorized | No |
Mounting | Spring Retained |
Bearings | Commercial Light Oil |
Capacity (Lb.) | 850 |
Max. Operating Temp. | 220¿F |
Between Frame (In.) | 12 |
Description
Replacement Roller, 12 in For Between Frame Width, 13 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Bow Shackle, Screw Pin, 3970 lb. (RF637)
- SERVICE CASTER 5 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PPUR)
- VESTIL Steel Platform Truck, Rubber Casters (ECSPT-2448)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J936)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF, Axle Size: 7/16 in (DG19)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (U21)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KG17 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Capacity (Lb.): 270 (DG18)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 8BF (B40P08)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (UG10)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (S31)
- Ashland Conveyor Roller Conveying