Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 11BF
Mfr # SG11
Zoro # G7200645
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 2 1/2 in
- Axle Size 11/16 in
- Axle Shape Hex
- For Between Frame Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # SG11
- Zoro # G7200645
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 11/16 in |
For Between Frame Width | 11 in |
Overall Width | 12 3/4 in |
Dia. (In.) | 2-1/2 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 850 lb |
Roller Gauge | 11 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Capacity (Lb.) | 850 |
Roller Finish/Coating | Galvanized |
Type | Heavy Duty |
Construction | 11 ga. Galvanized Steel |
Motorized | No |
Mounting | Spring Retained |
Max. Operating Temp. | 220¿F |
Bearings | Commercial Light Oil |
Between Frame (In.) | 11 |
Shaft | 11/16" Hex Plain Steel |
Description
Replacement Roller, 11 in For Between Frame Width, 12 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Contact and Button Assembly (36987)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00011)
- LIFT-ALL Adj Chain Sling, G100, 9/32X10ft w/Latch (30004LG10)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J072)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF, Axle Shape: Hex (KG27)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 51BF (KG51)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF, Axle Size: 7/16 in (KG39)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (12F05EA03B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 49BF (KG49 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 16BF (EG16)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (10F05KG03B22)
- Ashland Conveyor Roller Conveying