Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 2-1/2InDia, 10BF
Mfr # UG10
Zoro # G9556321
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 2 1/2 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # UG10
- Zoro # G9556321
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 2 1/2 in |
Axle Size | 7/16 in |
For Between Frame Width | 10 in |
Dia. (In.) | 2-1/2 |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 496 lb |
Roller Gauge | 14 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Shaft | 7/16" Hex Plain Steel |
Number of Grooves | 0 |
Between Frame (In.) | 10 |
Roller Finish/Coating | Galvanized |
Bearings | Commercial Light Oil |
Capacity (Lb.) | 496 |
Mounting | Spring Retained |
Motorized | No |
Construction | 14 ga. Galvanized Steel |
Type | Medium Duty |
Description
Replacement Roller, 10 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 496 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Laminated Dock Bumper, 4.5 x 21 x 10" (1024-4.5)
- ZORO SELECT Rope, 600ft, Wht, 200lb., Polystr (P02600-01)
- WERNER Fiberglass Stepladder, 8 ft Ladder Ht, 7 Steps, 300 lb, 53 5/8 in Base Spread, 26 3/8 in Bottom W (6208)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-20)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 16BF (UG16)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG03B16)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 19BF (KD19)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 17BF (SG17)
- ASHLAND CONVEYOR StStl Replacement Roller, 1.9In Dia, 25BF (KS25)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF (KG36)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 VO)
- Ashland Conveyor Roller Conveying