Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 9BF
Mfr # KG09 AB1
Zoro # G2927289
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # KG09 AB1
- Zoro # G2927289
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 9 in |
Dia. (In.) | 1-29/32 |
Overall Width | 10 5/16 in |
Details
Item | Replacement Roller |
Roller Performance | High Performance |
Axle Shape | Hex |
Roller Load Capacity | 1,330 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Mounting | Spring Retained |
Bearings | High Speed ABEC 1 Ball Bearings |
Max. Operating Temp. | 220¿F |
Capacity (Lb.) | 1330 |
Type | High Capacity |
Construction | 16 ga. Galvanized Steel |
Roller Finish/Coating | Galvanized |
Between Frame (In.) | 9 |
Motorized | No |
Shaft | 7/16" Hex Plain Steel |
Description
Replacement Roller, 9 in For Between Frame Width, 10 5/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 1,330 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU5)
- PEERLESS CHAIN 4/0 STR COIL YELLOW 400'/DRUM, 460114011 (460114011)
- HAMILTON Superflex Wheel, 8X2.50 5/8Rb (W-8-SU-5/8)
- PEERLESS CHAIN #4 TWIST MACHINE ZINC 160'/RL, 6020450 (6020450)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 46BF (KG46)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 36BF (10F05KG03B36)
- ASHLAND CONVEYOR StStl Replacement Roller, 1-3/8InDia, 22BF (ES22)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 17BF (KD17)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF (KG19 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (SG15)
- ASHLAND CONVEYOR Roller Conveyor, 34 in. W, 1 Leg Per Unit (CDLR16F05S05 27EW N5)
- Ashland Conveyor Roller Conveying