Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 8BF
Mfr # KG08
Zoro # G2927359
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG08
- Zoro # G2927359
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 8 in |
Dia. (In.) | 1-29/32 |
Overall Width | 9 9/16 in |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Bearings | Commercial Light Oil |
Between Frame (In.) | 8 |
Motorized | No |
Mounting | Spring Retained |
Shaft | 7/16" Hex Plain Steel |
Construction | 16 ga. Galvanized Steel |
Max. Operating Temp. | 220¿F |
Capacity (Lb.) | 270 |
Roller Finish/Coating | Galvanized |
Type | Medium Duty |
Description
Replacement Roller, 8 in For Between Frame Width, 9 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (6310)
- RUD CHAIN Hoist Ring, 180 Pvt, 22,000 lb. Load Cap. (7993040)
- ZORO SELECT Swivel Plate Caster, Polyurethan, 1200 lb. (CDP-G-31)
- SHAX Umbrella, Lime, 84 in. (6100)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 39BF (U39)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 7BF (S07)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 18BF (UG18)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 50BF (S50)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 21BF (K40P21)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 19BF (U19)
- GLOBAL INDUSTRIAL 5ft Guide Rail Kit for Roller Conveyors, 2inH, 12 Gauge Steel (293185)
- Ashland Conveyor Roller Conveying