Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 8BF
Mfr # KG08 AB1
Zoro # G2927298
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG08 AB1
- Zoro # G2927298
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 8 in |
Overall Width | 9 5/16 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | High Performance |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 1,515 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Roller Finish/Coating | Galvanized |
Motorized | No |
Capacity (Lb.) | 1515 |
Shaft | 7/16" Hex Plain Steel |
Mounting | Spring Retained |
Between Frame (In.) | 8 |
Max. Operating Temp. | 220¿F |
Bearings | High Speed ABEC 1 Ball Bearings |
Construction | 16 ga. Galvanized Steel |
Type | High Capacity |
Description
Replacement Roller, 8 in For Between Frame Width, 9 5/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 1,515 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L50Ft, WLL1400Lb, 7x19, Steel (2VJN7)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- WESCO Steel Drum Cradle 32.5" L x 19.5" W x 15" H (DRM207)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCS250P-15)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (UG15)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 53BF (SG53)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (SG10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF (KG22 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 19BF (U19)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG03B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF, Type: Medium Duty (KG13 AB1)
- Ashland Conveyor Roller Conveying