Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 7BF
Mfr # KG07 AB1
Zoro # G2927307
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG07 AB1
- Zoro # G2927307
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 7 in |
Dia. (In.) | 1-29/32 |
Overall Width | 8 9/16 in |
Details
Roller Performance | High Performance |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 1,031 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Type | High Capacity |
Construction | 16 ga. Galvanized Steel |
Max. Operating Temp. | 220¿F |
Between Frame (In.) | 7 |
Bearings | High Speed ABEC 1 Ball Bearings |
Motorized | No |
Mounting | Spring Retained |
Roller Finish/Coating | Galvanized |
Capacity (Lb.) | 1760 |
Shaft | 7/16" Hex Plain Steel |
Description
Replacement Roller, 7 in For Between Frame Width, 8 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 1,031 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E20B8C1P6)
- VESTIL Lift Master Fork Truck Boom- Hook Plate (LM-HP6-S)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103242-D2)
- GLOBAL INDUSTRIAL Right Leg for Large Style 498526, 498529 Plastic Service Carts (RP1000)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Axle Shape: Hex (KG15 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KGR24)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 16BF (11F90EG15B16)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 22BF (EA22)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 20BF, Type: Medium Duty (UG20)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 15BF (KD15)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (11F10EG15B22)
- Ashland Conveyor Roller Conveying