Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 51BF
Mfr # KG51 AB1
Zoro # G6750213
original price:
$54.00
14% off
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # KG51 AB1
- Zoro # G6750213
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 51 in |
Overall Width | 52 5/16 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | High Performance |
Axle Shape | Hex |
Roller Load Capacity | 217 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Construction | 16 ga. Galvanized Steel |
Shaft | 7/16" Hex Plain Steel |
Between Frame (In.) | 51 |
Type | High Capacity |
Capacity (Lb.) | 217 |
Motorized | No |
Roller Finish/Coating | Galvanized |
Bearings | High Speed ABEC 1 Ball Bearings |
Max. Operating Temp. | 220¿F |
Mounting | Spring Retained |
Description
Replacement Roller, 51 in For Between Frame Width, 52 5/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 217 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR 18 In Belt for 16 Ft Slider Slider Bed (BGP18X32'-6" CLIPPER)
- XPOSE SAFETY Ball Bungees Black 6 in , 10PK (BB-6B-10-X)
- VESTIL 4 Step Cross-Over Ladder 38"H x 14"W Yellow Powder Coat Steel (COL-4-36-14)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75302BK)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 21BF (T21)
- ASHLAND CONVEYOR StStl Replacement Roller, 1.9In Dia, 24BF (KS24)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (KG16 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Axle Shape: Hex (KG36 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (UG19)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 35BF (S35)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 32BF (KG32 AB1)
- Ashland Conveyor Roller Conveying