Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 50BF
Mfr # KG50
Zoro # G6519213
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG50
- Zoro # G6519213
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 50 in |
Dia. (In.) | 1-29/32 |
Overall Width | 51 9/16 in |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 250 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Mounting | Spring Retained |
Max. Operating Temp. | 220¿F |
Between Frame (In.) | 50 |
Construction | 16 ga. Galvanized Steel |
Roller Finish/Coating | Galvanized |
Shaft | 7/16" Hex Plain Steel |
Bearings | Commercial Light Oil |
Type | Medium Duty |
Motorized | No |
Capacity (Lb.) | 246 |
Description
Replacement Roller, 50 in For Between Frame Width, 51 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 250 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 600 lb., 8 D x 2 In. (2RZJ9)
- ZORO SELECT Jack Chain, Single, Brass, Sz 14, 11Lb, 100Ft (2ZDG4)
- LOOS Fork End, 304 SS, Cable Size 3/8 (MS20667-12)
- INGERSOLL-RAND Hoist Rebuilt Kit (MHLK-HSK)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (12F05EA15B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Size: 7/16 in (KG48 AB1)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 39BF (KG39 PU1/8 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF (DG13)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (U27)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 51BF (KG51 AB1)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 VO)
- Ashland Conveyor Roller Conveying