Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 50BF
Mfr # KG50 AB1
Zoro # G6532827
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG50 AB1
- Zoro # G6532827
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 50 in |
Dia. (In.) | 1-29/32 |
Overall Width | 51 5/16 in |
Details
Roller Performance | High Performance |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 221 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Mounting | Spring Retained |
Capacity (Lb.) | 221 |
Bearings | High Speed ABEC 1 Ball Bearings |
Between Frame (In.) | 50 |
Type | High Capacity |
Shaft | 7/16" Hex Plain Steel |
Motorized | No |
Roller Finish/Coating | Galvanized |
Max. Operating Temp. | 220¿F |
Construction | 16 ga. Galvanized Steel |
Description
Replacement Roller, 50 in For Between Frame Width, 51 5/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 221 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Friction Ring, 3" Wheel Dia. (429H07)
- AMERICAN POWER PULL CHAIN PULLER 1/4-Ton (AG602)
- ADD-A-LEVEL Add-A-Level Rubber Foot (RF2011)
- RONSTAN Single Pulley, Swivel Shackle Head, 1/4In, W1/2In (RF573)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 23BF (SG23)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 30BF (K40P30)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 39BF (SG39)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 50BF (SG50)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 4BF (B40P04)
- ASHLAND CONVEYOR Gate Kit, Light Duty, Frame Width 28 In (WHG140B2203)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (11F10EG15B13)
- Ashland Conveyor Roller Conveying