Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 49BF
Mfr # KG49 AB1
Zoro # G6947665
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG49 AB1
- Zoro # G6947665
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 49 in |
Dia. (In.) | 1-29/32 |
Overall Width | 50 5/16 in |
Details
Roller Performance | High Performance |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 225 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Between Frame (In.) | 49 |
Motorized | No |
Mounting | Spring Retained |
Type | High Capacity |
Construction | 16 ga. Galvanized Steel |
Roller Finish/Coating | Galvanized |
Bearings | High Speed ABEC 1 Ball Bearings |
Capacity (Lb.) | 225 |
Shaft | 7/16" Hex Plain Steel |
Max. Operating Temp. | 220¿F |
Description
Replacement Roller, 49 in For Between Frame Width, 50 5/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 225 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Single Shank Ball, 303 SE/304, Size 1/4 (MS20664C8)
- SAMSON ROPE Samson Rope 650-001012001060 001-060-05 3-16X100 Cotton Sash Cord (650-001012001060)
- US CARGO CONTROL 2" x 20' Blue Ratchet Strap w/ F Track & Spring E-Fittings (5320SEFFNH-BLU)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/8", 320 lb, Black, 500'/Case (TWR117)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (11F10EG15B13)
- ASHLAND CONVEYOR Gate Kit, Skatewheel, Width 28 In (WHG2420G03)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 VO)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (11F10EG03B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 30BF (SG30)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 21BF (T21)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF, Axle Shape: Hex (S16)
- Ashland Conveyor Roller Conveying