Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 47BF
Mfr # KG47
Zoro # G6987827
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG47
- Zoro # G6987827
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 47 in |
Dia. (In.) | 1-29/32 |
Overall Width | 48 9/16 in |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Hex |
Roller Load Capacity | 261 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Max. Operating Temp. | 220¿F |
Type | Medium Duty |
Bearings | Commercial Light Oil |
Between Frame (In.) | 47 |
Mounting | Spring Retained |
Capacity (Lb.) | 261 |
Roller Finish/Coating | Galvanized |
Shaft | 7/16" Hex Plain Steel |
Construction | 16 ga. Galvanized Steel |
Motorized | No |
Description
Replacement Roller, 47 in For Between Frame Width, 48 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 261 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift (OZ300-10LHOP)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/4" wire x 6" sheave) (4180H6)
- HARPER TRUCKS Welding Cylindr Truck, 16" Pneumtc Wheels (316-72)
- CARTER HOFFMANN Caster, Swivel , Red, 6", W/Brake (18301-6215)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (S21)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 34BF (SG34)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 60BF (SG60)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 10BF (KGR10)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 17BF (T17)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 PU1/8 AB1)
- Ashland Conveyor Roller Conveying