Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 46BF, Axle Shape: Hex
Mfr # KG46 AB1
Zoro # G7097921
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # KG46 AB1
- Zoro # G7097921
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 46 in |
Dia. (In.) | 1-29/32 |
Overall Width | 47 5/16 in |
Details
Roller Performance | High Performance |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 240 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Max. Operating Temp. | 220¿F |
Construction | 16 ga. Galvanized Steel |
Mounting | Spring Retained |
Capacity (Lb.) | 240 |
Type | High Capacity |
Motorized | No |
Bearings | High Speed ABEC 1 Ball Bearings |
Between Frame (In.) | 46 |
Shaft | 7/16" Hex Plain Steel |
Roller Finish/Coating | Galvanized |
Description
Replacement Roller, 46 in For Between Frame Width, 47 5/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 240 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON MANUFACTURING Turnbuckle 1/2X6Exe Galv (15126)
- MIGHTY LIFT Mighty Lift GWK-BF-LW ML55 Load Wheel Kit for Manual Pallet Jack - Black (GWK-BF-LW)
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-C050R-16)
- PEERLESS Chain, Straight, 16 ft., 7100 lb., Welded (H3340-5524)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (U20)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 18BF (KAR18)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Axle Shape: Hex (KG15 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 42BF (KG42 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG03B10)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 51BF (T51)
- Ashland Conveyor Roller Conveying