Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 45BF
Mfr # KG45
Zoro # G6459284
original price:
$44.73
16% off
new price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG45
- Zoro # G6459284
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 45 in |
Dia. (In.) | 1-29/32 |
Overall Width | 46 9/16 in |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Shaft | 7/16" Hex Plain Steel |
Motorized | No |
Capacity (Lb.) | 270 |
Type | Medium Duty |
Between Frame (In.) | 45 |
Mounting | Spring Retained |
Roller Finish/Coating | Galvanized |
Construction | 16 ga. Galvanized Steel |
Max. Operating Temp. | 220¿F |
Bearings | Commercial Light Oil |
Description
Replacement Roller, 45 in For Between Frame Width, 46 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL CO. Martin Wheel 10" Heavy Duty Wheel ZP1102RT-2C2 - 10 x 2.75 - 2-1/4" x 5/8" Centered Hub - Rib Tread (ZP1102RT-2C2)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R1824A3E10B4C1P6)
- BULLDOG WINCH 12v Power Socket 20A with cover & 3 Mounting Brackets (20286)
- UNIFIED INDUSTRIES Festoon Trolley, ETA-8 (20090)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (DG30)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (SG19)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (11F05EG03B13)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 19BF (KD19)
- ASHLAND CONVEYOR Roller Conveyor, 10ft.L, 2 Legs Per Unit (CDLR16F10S05 51EW N5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 47BF (KG47)
- ZORO SELECT Conveyor Table, 1-27/64ft. x 14-43/64 In. (33VE04)
- Ashland Conveyor Roller Conveying