Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 44BF
Mfr # KG44
Zoro # G6896111
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG44
- Zoro # G6896111
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 44 in |
Overall Width | 45 9/16 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Roller Finish/Coating | Galvanized |
Max. Operating Temp. | 220¿F |
Mounting | Spring Retained |
Bearings | Commercial Light Oil |
Between Frame (In.) | 44 |
Shaft | 7/16" Hex Plain Steel |
Type | Medium Duty |
Construction | 16 ga. Galvanized Steel |
Motorized | No |
Capacity (Lb.) | 270 |
Description
Replacement Roller, 44 in For Between Frame Width, 45 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 13 ft L, 1 in W, Nylon, Yellow (EE2601NFX13)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 1000 kg Cap, Al Foot Pad, Black (GD-120-F-NYN-FBL)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 17BF (U17)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 5-250 1/1 H2.8 V19.2/4.8 230/60)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Axle Shape: Hex (KG15 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KG24)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 42BF (SG42)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 19BF (KD19)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 53BF (SG53)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 39BF (KG39 PU1/8 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 18BF (UG18)
- Ashland Conveyor Roller Conveying