Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 42BF
Mfr # KG42
Zoro # G7246793
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG42
- Zoro # G7246793
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 42 in |
Overall Width | 43 9/16 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Max. Operating Temp. | 220¿F |
Mounting | Spring Retained |
Roller Finish/Coating | Galvanized |
Motorized | No |
Bearings | Commercial Light Oil |
Between Frame (In.) | 42 |
Capacity (Lb.) | 270 |
Type | Medium Duty |
Shaft | 7/16" Hex Plain Steel |
Construction | 16 ga. Galvanized Steel |
Description
Replacement Roller, 42 in For Between Frame Width, 43 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Cinch Strap, 1-1/2" x 96", Black (A1596SSB)
- CAMPBELL CHAIN & FITTINGS Eye & Eye Swivel 1/2Galv (T9630835)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,600 lb (OPCPFS-306065-4-6PH-95)
- VESTIL Wide Load Hand Truck 800 lb Hard Rubber Casters 26 x 25 x 52 (HTWL-800-HR)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Type: Medium Duty (DG20)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 16BF (4F90KA03B16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 30BF (U30)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (DG16)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (U21)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 22BF (SG22)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 39BF (SG39)
- Ashland Conveyor Roller Conveying