Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 41BF
Mfr # KG41
Zoro # G7148766
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG41
- Zoro # G7148766
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 41 in |
Dia. (In.) | 1-29/32 |
Overall Width | 42 9/16 in |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Capacity (Lb.) | 270 |
Construction | 16 ga. Galvanized Steel |
Motorized | No |
Between Frame (In.) | 41 |
Roller Finish/Coating | Galvanized |
Max. Operating Temp. | 220¿F |
Type | Medium Duty |
Bearings | Commercial Light Oil |
Shaft | 7/16" Hex Plain Steel |
Mounting | Spring Retained |
Description
Replacement Roller, 41 in For Between Frame Width, 42 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 4,800lb (TOS-EE1-801-03)
- RICHELIEU AMERICA TG 2PK 158 UBracket (F22625TV)
- MEADOW LANE Satin Nickel Rail End Cap for Ladder Rail (EG.40.02)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG15B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 7BF (KG07)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 18BF (SG18)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 12BF (B40P12)
- ASHLAND CONVEYOR Roller Bracket, For 11/16 In Hex Axle (L BRKT 11/16H 2.5)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 31BF (T31)
- ASHLAND CONVEYOR Roller Conveyor Rail, 5 ft. L, 4BF (14F05S03B04 PR)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (S27)
- Ashland Conveyor Roller Conveying