Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 38BF
Mfr # KG38
Zoro # G6681421
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG38
- Zoro # G6681421
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 38 in |
Dia. (In.) | 1-29/32 |
Overall Width | 39 9/16 in |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Max. Operating Temp. | 220¿F |
Between Frame (In.) | 38 |
Type | Medium Duty |
Capacity (Lb.) | 270 |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Shaft | 7/16" Hex Plain Steel |
Roller Finish/Coating | Galvanized |
Motorized | No |
Construction | 16 ga. Galvanized Steel |
Description
Replacement Roller, 38 in For Between Frame Width, 39 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600lb. Cap, White (36FL26)
- T.W. EVANS CORDAGE CO 3/4 in. x 300 ft. Twisted Nylon Rope (85-083)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 36 In. W (APT2SH36606PU95)
- HARRINGTON Bottom Hook Assy, for 1AEZ1-1AEZ6 (ER1DS1011)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (U13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Size: 7/16 in (KG48 AB1)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 12BF (B40P12)
- ASHLAND CONVEYOR Roller Conveyor, 10ft.L, 2 Legs Per Unit (CDLR16F10S05 51EW N5)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (SG10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Type: Light Duty (KGR18)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF (KG19)
- Ashland Conveyor Roller Conveying