Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 35BF
Mfr # KG35
Zoro # G6950377
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG35
- Zoro # G6950377
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 35 in |
Overall Width | 36 9/16 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Between Frame (In.) | 35 |
Motorized | No |
Capacity (Lb.) | 270 |
Type | Medium Duty |
Roller Finish/Coating | Galvanized |
Max. Operating Temp. | 220¿F |
Construction | 16 ga. Galvanized Steel |
Shaft | 7/16" Hex Plain Steel |
Description
Replacement Roller, 35 in For Between Frame Width, 36 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 11 ft 10 in Fixed Ladder with Safety Cage, Steel, 9 Steps, Forward Exit, Powder Coated Finish (F9WC C1)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH RED (VDKR-10-RD)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4824-95)
- BULLDOG WINCH Winch Cover, Neoprene, Truck Winch with PU over motor (20190)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 49BF (KG49 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (12F05EA03B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (DG30)
- ASHLAND CONVEYOR StStl Replacement Roller, 1-3/8InDia, 22BF (ES22)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 20BF (KD20)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Capacity (Lb.): 270 (DG18)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 51BF (T51)
- Ashland Conveyor Roller Conveying