Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 34BF
Mfr # KG34 AB1
Zoro # G6676896
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG34 AB1
- Zoro # G6676896
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 34 in |
Dia. (In.) | 1-29/32 |
Overall Width | 35 5/16 in |
Details
Item | Replacement Roller |
Roller Performance | High Performance |
Axle Shape | Hex |
Roller Load Capacity | 328 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Construction | 16 ga. Galvanized Steel |
Max. Operating Temp. | 220¿F |
Capacity (Lb.) | 328 |
Roller Finish/Coating | Galvanized |
Shaft | 7/16" Hex Plain Steel |
Motorized | No |
Type | High Capacity |
Between Frame (In.) | 34 |
Bearings | High Speed ABEC 1 Ball Bearings |
Mounting | Spring Retained |
Description
Replacement Roller, 34 in For Between Frame Width, 35 5/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 328 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor Rail, 10 ft. L, 4BF (14F10S03B04 PR)
- WELLINGTON RPE PLY TWST BRN3/8X400' (J3224S0600S)
- DAYTON Cable, 3/16 in., 250 ft., 19 x 7, SS (33RG97)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (P-PB-080X020/050R)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 36BF (S36)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 46BF (SG46)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF (KG13)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 13BF (KAR13)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 32BF (SG32)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 16BF (UG16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (KG16 AB1)
- Ashland Conveyor Roller Conveying