Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 33BF
Mfr # DG33
Zoro # G6734953
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # DG33
- Zoro # G6734953
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 33 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 12 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Between Frame (In.) | 33 |
Construction | 12 ga. Galvanized Steel |
Type | Medium Duty |
Motorized | No |
Capacity (Lb.) | 270 |
Roller Finish/Coating | Galvanized |
Shaft | 7/16" Hex Plain Steel |
Mounting | Spring Retained |
Bearings | Commercial Light Oil |
Description
Replacement Roller, 33 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 12 ga Roller Gauge, Heavy-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" x 8' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-8)
- BIL-JAX Aluminum Ramps - Pair - 10" W x 8' L (0063-0290-08)
- BLOCK Pulley Block, 3.5" Sheave, 1/2" Bol, PK 3 (03548-3/8-BLT)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ftx1-1/2In, 1333 (2VKP7)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 43BF (SG43)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 PU1/8 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 10BF (EG10)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 7BF (EA07)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 55BF (S55)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 10BF (KG10 VO)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 36BF (S36)
- Ashland Conveyor Roller Conveying