Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 31BF
Mfr # KG31
Zoro # G9724066
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG31
- Zoro # G9724066
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 31 in |
Overall Width | 32 9/16 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Mounting | Spring Retained |
Between Frame (In.) | 31 |
Construction | 16 ga. Galvanized Steel |
Motorized | No |
Shaft | 7/16" Hex Plain Steel |
Bearings | Commercial Light Oil |
Capacity (Lb.) | 270 |
Roller Finish/Coating | Galvanized |
Type | Medium Duty |
Description
Replacement Roller, 31 in For Between Frame Width, 32 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Dual Wheel Kingpinless Caster, Nyln, 6" (2-75-GTB-0620-S-SL)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (2RYX2)
- ZORO SELECT Pneumatic Wheel, 16 In, 670 lb (1NWV6)
- NATIONAL HARDWARE Pulley Zinc Plated 2In (N195-792)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (U31)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 29BF (KG29)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 30BF (SG30)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 8BF (KG08)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 14BF (SG14)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Dia. (In.): 1-29/32 (KG15)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame W36In, BF22In (WHG190B2203)
- Ashland Conveyor Roller Conveying