Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 31BF
Mfr # DG31
Zoro # G6695832
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # DG31
- Zoro # G6695832
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 31 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 12 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Roller Finish/Coating | Galvanized |
Mounting | Spring Retained |
Capacity (Lb.) | 270 |
Between Frame (In.) | 31 |
Motorized | No |
Construction | 12 ga. Galvanized Steel |
Shaft | 7/16" Hex Plain Steel |
Bearings | Commercial Light Oil |
Type | Medium Duty |
Description
Replacement Roller, 31 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 12 ga Roller Gauge, Heavy-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 5 ft 10 in Max. Work Height (MSL-10)
- SNAP-LOC Snap-Loc SLAEAI2 EA-Fitting with 0.31 in. Hole & Connects to E-Track - Zinc Plated; Pack of 2 (SLAEAI2)
- EXTREME MAX Extreme Max 5600.3027 Bear Claw Snatch Block with Hook (5600.3027)
- VESTIL Manual Trolley, 6000 lb. Capacity (QIT-6)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (UG10)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 PU1/8 AB1)
- ASHLAND CONVEYOR Gate Kit, Skatewheel, Width 28 In (WHG2420G03)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 36BF (10F90KG03B36)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 43BF (KG43 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF (KG22 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (12F05EA15B16)
- Ashland Conveyor Roller Conveying