Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 30BF
Mfr # KG30
Zoro # G9724075
original price:
$33.85
18% off
new price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG30
- Zoro # G9724075
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 30 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Mounting | Spring Retained |
Capacity (Lb.) | 270 |
Roller Finish/Coating | Galvanized |
Motorized | No |
Construction | 16 ga. Galvanized Steel |
Between Frame (In.) | 30 |
Shaft | 7/16" Hex Plain Steel |
Type | Medium Duty |
Bearings | Commercial Light Oil |
Description
Replacement Roller, 30 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Spreader Beam, 6000 lb., 36" (SBM-60-3)
- VESTIL Extension Storage Rack, 46L x 40W x 54H (FORK-R-54)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 10BF (EG10)
- ZORO SELECT Anti-Slip Channel, Diamond, 14 Gauge (3242014-10)
- ASHLAND CONVEYOR Gate Kit, Skatewheel, Width 28 In (WHG2420G03)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (12F05EA03B22)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 13BF (SG13)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG03B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 23BF (KG23)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (KG16 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (12F05EA15B13)
- Ashland Conveyor Roller Conveying