Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 29BF
Mfr # KG29 AB1
Zoro # G7239154
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG29 AB1
- Zoro # G7239154
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 29 in |
Dia. (In.) | 1-29/32 |
Overall Width | 30 5/16 in |
Details
Item | Replacement Roller |
Roller Performance | High Performance |
Axle Shape | Hex |
Roller Load Capacity | 388 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Max. Operating Temp. | 220¿F |
Mounting | Spring Retained |
Roller Finish/Coating | Galvanized |
Type | High Capacity |
Bearings | High Speed ABEC 1 Ball Bearings |
Shaft | 7/16" Hex Plain Steel |
Construction | 16 ga. Galvanized Steel |
Between Frame (In.) | 29 |
Motorized | No |
Capacity (Lb.) | 388 |
Description
Replacement Roller, 29 in For Between Frame Width, 30 5/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 388 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6600BLA)
- ZORO SELECT Caster Wheel, Cast Iron, 3-1/2 in., 1400 lb (WFT-35H-3/4)
- HARRINGTON Safety Latch Assembly, for 1AEY3, etc. (ER1BS1002)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 2" Wheels, 1,800 Lbs Cap. (56402OH-4)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 12BF (B40P12)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 47BF (KG47)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF, Axle Shape: Hex (S16)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 8BF (B40P08)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 28BF, Axle Shape: Hex (KG28 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (DG30)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-10)
- Ashland Conveyor Roller Conveying