Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 27BF, Axle Size: 7/16 in
Mfr # KG27 AB1
Zoro # G6484116
original price:
$45.26
22% off
new price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG27 AB1
- Zoro # G6484116
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 27 in |
Dia. (In.) | 1-29/32 |
Overall Width | 28 5/16 in |
Details
Item | Replacement Roller |
Roller Performance | High Performance |
Axle Shape | Hex |
Roller Load Capacity | 416 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Motorized | No |
Mounting | Spring Retained |
Capacity (Lb.) | 416 |
Construction | 16 ga. Galvanized Steel |
Shaft | 7/16" Hex Plain Steel |
Bearings | High Speed ABEC 1 Ball Bearings |
Roller Finish/Coating | Galvanized |
Between Frame (In.) | 27 |
Type | Medium Duty |
Description
Replacement Roller, 27 in For Between Frame Width, 28 5/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 416 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN WIRE 250' 3/16in Dia. Vinyl Coated 1/4in Dia. 7x19 Type 304 Stainless Steel Cable (002000-00040)
- ZORO SELECT Standard Plate Caster, Rigid, 110 lb. (BPA-TPA 50KF)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 10ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-10)
- POLDER Step Stool Alum 3 Step (LDR-3500-131)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 37BF (KD37)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KG17 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 18BF (KD18)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG03B22)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 16BF (EA16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 10BF, Type: Light Duty (KG10)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 35BF (SG35)
- Ashland Conveyor Roller Conveying