Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 26BF
Mfr # KG26 AB1
Zoro # G6979752
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # KG26 AB1
- Zoro # G6979752
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 26 in |
Overall Width | 27 5/16 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | High Performance |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 433 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Mounting | Spring Retained |
Capacity (Lb.) | 433 |
Roller Finish/Coating | Galvanized |
Construction | 16 ga. Galvanized Steel |
Bearings | High Speed ABEC 1 Ball Bearings |
Max. Operating Temp. | 220¿F |
Motorized | No |
Shaft | 7/16" Hex Plain Steel |
Between Frame (In.) | 26 |
Type | High Capacity |
Description
Replacement Roller, 26 in For Between Frame Width, 27 5/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 433 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON Galvanized Galvanized Steel 1/16 in. D X 50 ft. L Aircraft Cable (66005)
- ABOVE ALL CO Extension Strap - makes MovXing Cradle Moving Harness or Forearm Forklift Lifting Straps 3.5' longer (FFEXT)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Axle Shape: Hex (KG36 AB1)
- WERNER 6 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6203-4C)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 18BF (SG18)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 42BF (S42)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 PU1/8 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 13BF (UG13)
- ASHLAND CONVEYOR StStl Replacement Roller, 1.9In Dia, 24BF (KS24)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 33BF, Axle Shape: Hex (KG33)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG03B10)
- Ashland Conveyor Roller Conveying