Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 25BF
Mfr # KG25
Zoro # G9724093
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG25
- Zoro # G9724093
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 25 in |
Overall Width | 26 9/16 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Mounting | Spring Retained |
Roller Finish/Coating | Galvanized |
Construction | 16 ga. Galvanized Steel |
Capacity (Lb.) | 270 |
Shaft | 7/16" Hex Plain Steel |
Motorized | No |
Bearings | Commercial Light Oil |
Type | Medium Duty |
Between Frame (In.) | 25 |
Description
Replacement Roller, 25 in For Between Frame Width, 26 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Wall Jack (2601)
- RICHELIEU HARDWARE Dual-Wheel Furniture Caster, Swivel Without Brake, with Wood Stem, Black (F24427)
- POWR-FLITE Powr-Flite® Industrial Push Sweeper - PS320 (PS320)
- ZORO SELECT Plate Caster, 1200 lb. Load, Black Wheel (P21S-PH060R-15)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 26BF (SG26)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 17BF (K40P17)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF (KG19 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 51BF (5F10T03B51)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 44BF (SG44)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 36BF (10F10KG03B36)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF, Axle Size: 7/16 in (KG39)
- Ashland Conveyor Roller Conveying