Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 24BF
Mfr # KG24
Zoro # G9724102
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # KG24
- Zoro # G9724102
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 24 in |
Overall Width | 25 9/16 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Roller Finish/Coating | Galvanized |
Shaft | 7/16" Hex Plain Steel |
Type | Medium Duty |
Capacity (Lb.) | 270 |
Mounting | Spring Retained |
Bearings | Commercial Light Oil |
Motorized | No |
Between Frame (In.) | 24 |
Construction | 16 ga. Galvanized Steel |
Description
Replacement Roller, 24 in For Between Frame Width, 25 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX63)
- ZORO SELECT Pneumatic Wheel, 14 In, 565 lb (1NWV9)
- BLUFF MANUFACTURING Hydraulic Package, 10 in. x 24 in. (EPHYDRAULIC-RETRO)
- DEMAG Trolley, 7500 lb. (U34-310)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 12BF (B40P12)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 8BF (B40P08)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (UG15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 28BF, Axle Shape: Hex (KG28 AB1)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 36BF (10F10KG45B36)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 16BF (KG16 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 18BF (S18)
- Ashland Conveyor Roller Conveying