Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 23BF
Mfr # KG23
Zoro # G9724111
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG23
- Zoro # G9724111
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 23 in |
Overall Width | 24 9/16 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | General Purpose |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Bearings | Commercial Light Oil |
Capacity (Lb.) | 270 |
Roller Finish/Coating | Galvanized |
Construction | 16 ga. Galvanized Steel |
Type | Medium Duty |
Shaft | 7/16" Hex Plain Steel |
Between Frame (In.) | 23 |
Mounting | Spring Retained |
Motorized | No |
Description
Replacement Roller, 23 in For Between Frame Width, 24 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Mini Bungee Cords 6 Pcs (06054)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 17BF (U17)
- WERNER 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7116-2)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB406036)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 36BF (10F90KG03B36)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 15BF (T15)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 21BF (KD21)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF, Axle Shape: Hex (S16)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 24BF (KAR24)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 49BF (KG49 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 16BF (UG16)
- Ashland Conveyor Roller Conveying