Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 22BF
Mfr # KGR22
Zoro # G9724145
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KGR22
- Zoro # G9724145
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 1/4 in |
For Between Frame Width | 22 in |
Overall Width | 23 3/16 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Round |
Roller Load Capacity | 62 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Type | Light Duty |
Shaft | 1/4" Round Plain Steel |
Capacity (Lb.) | 62 |
Motorized | No |
Roller Finish/Coating | Galvanized |
Between Frame (In.) | 22 |
Mounting | Spring Retained |
Construction | 16 ga. Galvanized Steel |
Bearings | Commercial Light Oil |
Description
Replacement Roller, 22 in For Between Frame Width, 23 3/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 62 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00409)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH726X)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 20' (SFCS4W-14AWG-20)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10A)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 33BF (U33)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 24BF (KD24)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 60BF (S60)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 16BF (10F90KG03B16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 46BF, Axle Shape: Hex (KG46 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44 AB1)
- Ashland Conveyor Roller Conveying