Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 21BF
Mfr # KG21
Zoro # G9724127
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG21
- Zoro # G9724127
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 21 in |
Dia. (In.) | 1-29/32 |
Overall Width | 22 9/16 in |
Details
Item | Replacement Roller |
Roller Performance | High Performance |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Bearings | Commercial Light Oil |
Motorized | No |
Between Frame (In.) | 21 |
Roller Finish/Coating | Galvanized |
Construction | 16 ga. Galvanized Steel |
Mounting | Spring Retained |
Shaft | 7/16" Hex Plain Steel |
Type | Medium Duty |
Capacity (Lb.) | 270 |
Description
Replacement Roller, 21 in For Between Frame Width, 22 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 14 ft. Ladder, Steel, Standard Fixed, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0115-Y)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Yellow (EE2604DFX20)
- CHASE Swinging Door, 7 x 6 ft, Cloud Gray, PR (7284RDCGR)
- ZORO SELECT Mobile Tool Truck, A-Frame, 48x24 (19C143)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 16BF (EA16)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 16BF (K40P16)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 20BF (KD20)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (4F10KA03B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 31BF (KG31)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 39BF (KG39 PU1/8 AB1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (U20)
- Ashland Conveyor Roller Conveying