Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 21BF, Axle Shape: Hex
Mfr # DG21
Zoro # G6671822
original price:
$44.70
30% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # DG21
- Zoro # G6671822
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 21 in |
Dia. (In.) | 1-29/32 |
Details
Roller Performance | High Durability |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 12 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Roller Finish/Coating | Galvanized |
Shaft | 7/16" Hex Plain Steel |
Between Frame (In.) | 21 |
Motorized | No |
Type | Medium Duty |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Capacity (Lb.) | 270 |
Construction | 12 ga. Galvanized Steel |
Description
Replacement Roller, 21 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 12 ga Roller Gauge, Heavy-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Dr, 8x5ft, White, Polyethylene, PR (6096RDWHI)
- WARN INDUSTRIES BACKPACK, EPIC BACKPACK FG (95510)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 3-Step (KDEC103246-Y)
- WESCO Electric Office Lift, EOL (272468)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 VO)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG03B16)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 16BF (EA16)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 22BF (KD22)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 16BF (UG16)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 43BF (S43 CO GP FTS 2-50A17)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 16"W - 1.9" Dia. Galvanized Rollers - 13" Between Rails - 3" Roller Centers (5FT-19GSR-13-3)
- Ashland Conveyor Roller Conveying