Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 20BF, Package Quantity: 1
Mfr # KG20
Zoro # G1981388
original price:
$28.52
4% off
new price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG20
- Zoro # G1981388
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 20 in |
Dia. (In.) | 1-29/32 |
Overall Width | 21 9/16 in |
Details
Roller Performance | High Performance |
Item | Replacement Roller |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Bearings | Commercial Light Oil |
Mounting | Spring Retained |
Shaft | 7/16" Hex Plain Steel |
Between Frame (In.) | 20 |
Motorized | No |
Roller Finish/Coating | Galvanized |
Capacity (Lb.) | 270 |
Type | Medium Duty |
Construction | 16 ga. Galvanized Steel |
Description
Replacement Roller, 20 in For Between Frame Width, 21 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 84 in.L (6926T-1875-84)
- RONSTAN Single Pulley, Fixed Eye, 2 In. L (RF185)
- CASTERHQ 8" Heavy Duty Swivel Caster, 8" Semi Steel Cast Iron Wheel, Brand - (HD6680-01-STL)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/4In Ball Dia (BT FRD 4H 1.25DIA 225 CS/CS)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 53BF (SG53)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 16BF (K40P16)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 12BF (B40P12)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (11F10EG45B10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Axle Size: 7/16 in (KG22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF (KGR15)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (5F05T03B13)
- Ashland Conveyor Roller Conveying