Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 18BF, Type: Light Duty
Mfr # KGR18
Zoro # G1981421
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 1/4 in
- Axle Shape Round
- For Between Frame Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KGR18
- Zoro # G1981421
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 1/4 in |
For Between Frame Width | 18 in |
Dia. (In.) | 1-29/32 |
Overall Width | 19 3/16 in |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Round |
Roller Load Capacity | 76 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Capacity (Lb.) | 76 |
Roller Finish/Coating | Galvanized |
Type | Light Duty |
Mounting | Spring Retained |
Shaft | 1/4" Round Plain Steel |
Between Frame (In.) | 18 |
Bearings | Commercial Light Oil |
Motorized | No |
Construction | 16 ga. Galvanized Steel |
Description
Replacement Roller, 18 in For Between Frame Width, 19 3/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 76 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Plain Ball, 303 SE/304, Cable Size 1/8 (BA3-4)
- DAYTON Blade Spring (MHG113G)
- US CARGO CONTROL 2" x 8' Black Car Tie Down w/ Twisted Snap Hooks (5408TSH-BLK)
- CAMPBELL Rope, PPL, Hollow Braid, 7/32In dia, 1000 ft (ESR1000)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (KG17 AB1)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 13BF (KAR13)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (11F10EG15B10)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 21BF (14F10SG06B21)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG06B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (SG15)
- ASHLAND CONVEYOR Gate Kit, Skatewheel, Width 28 In (WHG2420G03)
- Ashland Conveyor Roller Conveying