Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 18BF
Mfr # KG18 AB1
Zoro # G9724032
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Performance
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # KG18 AB1
- Zoro # G9724032
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 18 in |
Dia. (In.) | 1-29/32 |
Overall Width | 19 5/16 in |
Details
Item | Replacement Roller |
Roller Performance | High Performance |
Axle Shape | Hex |
Roller Load Capacity | 633 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Roller Finish/Coating | Galvanized |
Type | Medium Duty |
Bearings | High Speed ABEC 1 Ball Bearings |
Capacity (Lb.) | 633 |
Construction | 16 ga. Galvanized Steel |
Motorized | No |
Mounting | Spring Retained |
Between Frame (In.) | 18 |
Shaft | 7/16" Hex Plain Steel |
Description
Replacement Roller, 18 in For Between Frame Width, 19 5/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 633 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Performance Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (35XP17)
- ZORO SELECT Quick Link, 1/4 In (4PB88)
- BOXER TOOLS Adjustable Utility Truck Bed Cargo Bar 40-70-in. (77190)
- WERNER Cable Hook And V-Rung (92-89)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 22BF (K40P22)
- ASHLAND CONVEYOR Roller Conveyor Rail, 10 ft. L, 4BF (14F10S03B04 PR)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF (KG19)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 17BF (UG17)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 13BF (10F90KG03B13)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 47BF (KG47)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF, Axle Size: 7/16 in (KG24 AB1)
- Ashland Conveyor Roller Conveying