Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 18BF, Capacity (Lb.): 270
Mfr # DG18
Zoro # G7246574
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # DG18
- Zoro # G7246574
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 18 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 12 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Mounting | Spring Retained |
Type | Medium Duty |
Roller Finish/Coating | Galvanized |
Motorized | No |
Capacity (Lb.) | 270 |
Between Frame (In.) | 18 |
Shaft | 7/16" Hex Plain Steel |
Construction | 12 ga. Galvanized Steel |
Bearings | Commercial Light Oil |
Description
Replacement Roller, 18 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 12 ga Roller Gauge, Heavy-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Yllw, 790lb., Polyprpylne (350240-YEL-00600-R0296)
- COFFING HOISTS Hook 1/2 tons (GHH5032T)
- BAUER LADDER 7 ft Fiberglass Stepladder (30407)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3048-6PY)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 16BF (UG16)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 48BF (SG48)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 51BF (T51)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 30BF (K40P30)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (12F10EA03B10)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 39BF (U39)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF (KG36)
- Ashland Conveyor Roller Conveying