Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 14BF
Mfr # KG14
Zoro # G2927316
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Performance General Purpose
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashland Conveyor
- MFR # KG14
- Zoro # G2927316
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 14 in |
Overall Width | 15 9/16 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | General Purpose |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 16 ga |
Conveyor Roller Material | Steel |
Duty Rating | Medium-Duty |
Roller Finish/Coating | Galvanized |
Capacity (Lb.) | 270 |
Shaft | 7/16" Hex Plain Steel |
Type | Medium Duty |
Between Frame (In.) | 14 |
Construction | 16 ga. Galvanized Steel |
Mounting | Spring Retained |
Bearings | Commercial Light Oil |
Max. Operating Temp. | 220¿F |
Motorized | No |
Description
Replacement Roller, 14 in For Between Frame Width, 15 9/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., General Purpose Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Steel Safety Latch Assmy, For 4DFN4-4DFN9 (ER2ES1002)
- KINGCORD 1/2 in. x 200 ft. Natural 3-Strand Twisted Cotton Rope (644381TV)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Medium for Standard Bed (6.75' x 8' ft.) (MSW-100)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 3 in, 300 lb (P12SX-UP030D-12)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Type: Medium Duty (DG15)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 19BF (KG19 VO)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 34BF (SG34)
- ASHLAND CONVEYOR Roller Bracket, For 11/16 In Hex Axle (L BRKT 11/16H 2.5)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 44BF (SG44)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 43BF (KG43 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (SG19)
- Ashland Conveyor Roller Conveying