Shop All Roller Conveying
Ashland Conveyor
Galv Replacement Roller, 1.9In Dia, 10BF, Axle Size: 7/16 in
Mfr # DG10
Zoro # G9723971
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Performance High Durability
- Roller Dia. 1 15/16 in
- Axle Size 7/16 in
- Axle Shape Hex
- For Between Frame Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashland Conveyor
- MFR # DG10
- Zoro # G9723971
- Country of Origin United States
- Category Roller Conveying
Dimensions
Roller Dia. | 1 15/16 in |
Axle Size | 7/16 in |
For Between Frame Width | 10 in |
Dia. (In.) | 1-29/32 |
Details
Item | Replacement Roller |
Roller Performance | High Durability |
Axle Shape | Hex |
Roller Load Capacity | 270 lb |
Roller Gauge | 12 ga |
Conveyor Roller Material | Steel |
Duty Rating | Heavy-Duty |
Construction | 12 ga. Galvanized Steel |
Bearings | Commercial Light Oil |
Shaft | 7/16" Hex Plain Steel |
Between Frame (In.) | 10 |
Capacity (Lb.) | 270 |
Type | Medium Duty |
Motorized | No |
Mounting | Spring Retained |
Roller Finish/Coating | Galvanized |
Description
Replacement Roller, 10 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 12 ga Roller Gauge, Heavy-Duty, 270 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Durability Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Galvanized, 63' per Round Pail (T0140633)
- CASTERHQ Floor Truck Lock, 8" (FLPLS8)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214X)
- HARRINGTON Top Hook (L1XA0031001)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 1 Leg Per Unit (CDLR16F05S05 51EW N5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 14BF (KG14 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 18BF (UG18)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 29BF (S29)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 VO)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF, Axle Shape: Hex (KG27)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 VO)
- Ashland Conveyor Roller Conveying